Compressor, New, Sanden Style w/ Clutch (4643) 7.5" x7.7" x10.7"

  • Mfr # A-72504984

  • Zoro # G501268692


product price: $401.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-72504984
Zoro #
G501268692
UPC #
-
Country of Origin
United States

Description

Compressor, New, Sanden Style w/ Clutch (4643), Belt Width: 1/2", Fitting Description: -, Notes: Side of Engine-Front, Pulley Diameter: 6", Pulley Grooves: 2A, Replaces: 5165548, 5165579, Series Number: -, Type: Sanden Style (SD7H15), Volt: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.