Zoro Homepage

Cone, Tapered Roller Bearing 3" x3" x1"

  • Mfr # A-2878-I

  • Zoro # G701284607


product price: $75.19
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Tapered Roller Bearing - Tapered Cone
Width
.937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2878-I
Zoro #
G701284607
UPC #
67195874462
Country of Origin
China

Dimensions

Width
.937"

Details

For Use With (Systems)
Tapered Roller Bearing - Tapered Cone

Description

Cone, Tapered Roller Bearing, Bore: 1.375", Radius: .03", Width: .937"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.