Zoro Homepage

Coupling, Reversible 540/1000 RPM PTO 5" x2" x2"

  • Mfr # A-235103A2

  • Zoro # G501713062


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
4.730"
Inside Diameter
1.530"
For Use With (Systems)
Case-IH - TRACTOR - MX90C ; Case-IH - TRACTOR - MX80C ; Case-IH - TRACTOR - MX135 ; Case-IH - TRACTOR - MX120 ; Case-IH - TRACTOR - MX110 ; Case-IH - TRACTOR - MX100C ; Case-IH - TRACTOR - MX100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-235103A2
Zoro #
G501713062
UPC #
-
Country of Origin
China

Dimensions

Length
4.730"
Inside Diameter
1.530"

Details

For Use With (Systems)
Case-IH - TRACTOR - MX90C ; Case-IH - TRACTOR - MX80C ; Case-IH - TRACTOR - MX135 ; Case-IH - TRACTOR - MX120 ; Case-IH - TRACTOR - MX110 ; Case-IH - TRACTOR - MX100C ; Case-IH - TRACTOR - MX100

Description

Coupling, Reversible 540/1000 RPM PTO, Inside Diameter: 1.530", Thread: 1 3/8" - 18 UNEF RH, Replaces: 235103A1, Length: 4.730"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.