Zoro Homepage

Cross & Bearing Kit 1" x2" x2"

  • Mfr # A-W044439

  • Zoro # G202466861


product price: $68.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W044439
Zoro #
G202466861
UPC #
-
Country of Origin
Germany

Description

Cross & Bearing Kit, : Walterscheid W & WWE Series, Grease Zerk Location: Center, Notes: 27 HP @ 540 RPM. 42 HP @ 1000 RPM., Replaces: Walterscheid Part No: W044439, Size: (A/B) 23.8mm x (C/D) 61.3mm, Snap Ring Location: External, Web Notes: grease zerk location. 27 hp @ 540 rpm, 42 hp at 1,000 rpm. Replaces: Walterscheid No. W044439. Fits, Web Notes: New original Walterscheid Cross and Bearing Kit. 23.8 mm x 61.2 mm (External Snap Ring). Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.