Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross & Bearing Kit 1" x3" x3"

  • Mfr # A-180012161

  • Zoro # G902458159


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Size
(A) 23.8mm x (B) 23.8mm x (C) 74.1mm x (D) 82.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180012161
Zoro #
G902458159
UPC #
-
Country of Origin
Italy

Dimensions

Size
(A) 23.8mm x (B) 23.8mm x (C) 74.1mm x (D) 82.1mm

Description

Cross & Bearing Kit, : 1,000 rpm. Replaces Comer No. 180012161. Fits Comer V series., Grease Zerk Location: Center, Notes: 20 HP @ 540 RPM. 31 HP @ 1000 RPM., Replaces: Comer Part No: 180012161, Size: (A) 23.8mm x (B) 23.8mm x (C) 74.1mm x (D) 82.1mm, Snap Ring Location: External, Web Notes: mm (External snap ring). Center grease zerk location. Cross kit rated at 20 hp @ 540 rpm, 31 hp @, Web Notes: Cross and Bearing Kit, type 20 CV. Cross and bearing kit measures 23.8 mm x 23.8 mm x 74.1 mm x 82.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.