Zoro Homepage

Cross & Bearing Kit (Snap Ring Located in Bushing) 0" x0" x0"

  • Mfr # A-200-0600

  • Zoro # G802458570


product price: $25.59
/ea

Key Features

Size
(A/B) 31/32"(.969") x (C/D) 2 5/16" (2.313")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200-0600
Zoro #
G802458570
UPC #
-
Country of Origin
United States

Dimensions

Size
(A/B) 31/32"(.969") x (C/D) 2 5/16" (2.313")

Description

Cross & Bearing Kit (Snap Ring Located in Bushing), Grease Zerk Location: Center, Notes 3: Original Weasler part., Notes: 16 HP @ 540 RPM. 30 HP @ 1000 RPM., Size: (A/B) 31/32"(.969") x (C/D) 2 5/16" (2.313"), Snap Ring Location: Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.