- Home
- /
- Vehicle Maintenance
- /
- Tractor Parts & Implements
- /
- Tractor Parts
- /
- Cup, Tapered Bearing 5" x1" x5"
Cup, Tapered Bearing 5" x1" x5"
Mfr # A-29620-P
Zoro # G201284558
product price: $28.39
/eaKey Features
For Use With (Systems)
Ford / New Holland - TRACTOR - 8340 ; Ford / New Holland - TRACTOR - 8210 ; Ford / New Holland - TRACTOR - 8010 ; Ford / New Holland - TRACTOR - 7910 ; Ford / New Holland - TRACTOR - 7840O ; Ford / New Holland - TRACTOR - 7840 ; Ford / New Holland - TRACTOR - 7810S ; Ford / New Holland - TRACTOR - 7810O ; Ford / New Holland - TRACTOR - 7810 ; Ford / New Holland - TRACTOR - 7740O ; Ford / New Holland - TRACTOR - 7710 ; Ford / New Holland - TRACTOR - 7700 ; Ford / New Holland - TRACTOR - 7610S ; Ford / New Holland - TRACTOR - 7610O ; Ford / New Holland - TRACTOR - 7610 ; Ford / New Holland - TRACTOR - 7410 ; Ford / New Holland - TRACTOR - 7010 ; Ford / New Holland - TRACTOR - 6810S ; Ford / New Holland - TRACTOR - 6810 ; Ford / New Holland - TRACTOR - 6710 ; Ford / New Holland - TRACTOR - 6640 ; Ford / New Holland - TRACTOR - 6610S ; Ford / New Holland - TRACTOR - 6610O ; Ford / New Holland - TRACTOR - 660 ; Ford / New Holland - TRACTOR - 651 ; Ford / New Holland - TRACTOR - 650 ; Ford / New Holland - TRACTOR - 641 ; Ford / New Holland - TRACTOR - 640 ; Ford / New Holland - TRACTOR - 631 ; Ford / New Holland - TRACTOR - 630 ; Ford / New Holland - TRACTOR - 621 ; Ford / New Holland - TRACTOR - 620 ; Ford / New Holland - TRACTOR - 611 ; Ford / New Holland - TRACTOR - 601 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 5900 ; Ford / New Holland - TRACTOR - 5640 ; Ford / New Holland - TRACTOR - 5610S ; Ford / New Holland - TRACTOR - 5610 ; Ford / New Holland - TRACTOR - 541 ; Ford / New Holland - TRACTOR - 531 ; Ford / New Holland - TRACTOR - 5110 ; Ford / New Holland - TRACTOR - 501 ; Ford / New Holland - TRACTOR - 4600 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4110 ; Ford / New Holland - TRACTOR - 4110 ; Ford / New Holland - TRACTOR - 4100 ; Ford / New Holland - TRACTOR - 4040 ; Ford / New Holland - TRACTOR - 4031 ; Ford / New Holland - TRACTOR - 4030 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 3910V ; Ford / New Holland - TRACTOR - 3910 ; Ford / New Holland - TRACTOR - 3610V ; Ford / New Holland - TRACTOR - 3610NO ; Ford / New Holland - TRACTOR - 3610 ; Ford / New Holland - TRACTOR - 3600V ; Ford / New Holland - TRACTOR - 3600R ; Ford / New Holland - TRACTOR - 3600N ; Ford / New Holland - TRACTOR - 3600 ; Ford / New Holland - TRACTOR - 334 ; Ford / New Holland - TRACTOR - 333 ; Ford / New Holland - TRACTOR - 2910 ; Ford / New Holland - TRACTOR - 2810 ; Ford / New Holland - TRACTOR - 2610V ; Ford / New Holland - TRACTOR - 2610 ; Ford / New Holland - TRACTOR - 2600V ; Ford / New Holland - TRACTOR - 2600R ; Ford / New Holland - TRACTOR - 2600N ; Ford / New Holland - TRACTOR - 2600 ; Ford / New Holland - TRACTOR - 234 ; Ford / New Holland - TRACTOR - 233 ; Ford / New Holland - TRACTOR - 2310 ; Ford / New Holland - TRACTOR - 231 ; Ford / New Holland - TRACTOR - 2300 ; Ford / New Holland - TRACTOR - 2150 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2110 ; Ford / New Holland - TRACTOR - 2100 ; Ford / New Holland - TRACTOR - 2031 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3550 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cup
Width
.750"
Outside Diameter
4.437"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
A-29620-P
Zoro #
G201284558
UPC #
-
Country of Origin
United States
Dimensions
Width
.750"
Outside Diameter
4.437"
Details
For Use With (Systems)
Ford / New Holland - TRACTOR - 8340 ; Ford / New Holland - TRACTOR - 8210 ; Ford / New Holland - TRACTOR - 8010 ; Ford / New Holland - TRACTOR - 7910 ; Ford / New Holland - TRACTOR - 7840O ; Ford / New Holland - TRACTOR - 7840 ; Ford / New Holland - TRACTOR - 7810S ; Ford / New Holland - TRACTOR - 7810O ; Ford / New Holland - TRACTOR - 7810 ; Ford / New Holland - TRACTOR - 7740O ; Ford / New Holland - TRACTOR - 7710 ; Ford / New Holland - TRACTOR - 7700 ; Ford / New Holland - TRACTOR - 7610S ; Ford / New Holland - TRACTOR - 7610O ; Ford / New Holland - TRACTOR - 7610 ; Ford / New Holland - TRACTOR - 7410 ; Ford / New Holland - TRACTOR - 7010 ; Ford / New Holland - TRACTOR - 6810S ; Ford / New Holland - TRACTOR - 6810 ; Ford / New Holland - TRACTOR - 6710 ; Ford / New Holland - TRACTOR - 6640 ; Ford / New Holland - TRACTOR - 6610S ; Ford / New Holland - TRACTOR - 6610O ; Ford / New Holland - TRACTOR - 660 ; Ford / New Holland - TRACTOR - 651 ; Ford / New Holland - TRACTOR - 650 ; Ford / New Holland - TRACTOR - 641 ; Ford / New Holland - TRACTOR - 640 ; Ford / New Holland - TRACTOR - 631 ; Ford / New Holland - TRACTOR - 630 ; Ford / New Holland - TRACTOR - 621 ; Ford / New Holland - TRACTOR - 620 ; Ford / New Holland - TRACTOR - 611 ; Ford / New Holland - TRACTOR - 601 ; Ford / New Holland - TRACTOR - 600 ; Ford / New Holland - TRACTOR - 5900 ; Ford / New Holland - TRACTOR - 5640 ; Ford / New Holland - TRACTOR - 5610S ; Ford / New Holland - TRACTOR - 5610 ; Ford / New Holland - TRACTOR - 541 ; Ford / New Holland - TRACTOR - 531 ; Ford / New Holland - TRACTOR - 5110 ; Ford / New Holland - TRACTOR - 501 ; Ford / New Holland - TRACTOR - 4600 ; Ford / New Holland - TRACTOR - 4140 ; Ford / New Holland - TRACTOR - 4131 ; Ford / New Holland - TRACTOR - 4130 ; Ford / New Holland - TRACTOR - 4121 ; Ford / New Holland - TRACTOR - 4120 ; Ford / New Holland - TRACTOR - 4110TR ; Ford / New Holland - TRACTOR - 4110 ; Ford / New Holland - TRACTOR - 4110 ; Ford / New Holland - TRACTOR - 4100 ; Ford / New Holland - TRACTOR - 4040 ; Ford / New Holland - TRACTOR - 4031 ; Ford / New Holland - TRACTOR - 4030 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 3910V ; Ford / New Holland - TRACTOR - 3910 ; Ford / New Holland - TRACTOR - 3610V ; Ford / New Holland - TRACTOR - 3610NO ; Ford / New Holland - TRACTOR - 3610 ; Ford / New Holland - TRACTOR - 3600V ; Ford / New Holland - TRACTOR - 3600R ; Ford / New Holland - TRACTOR - 3600N ; Ford / New Holland - TRACTOR - 3600 ; Ford / New Holland - TRACTOR - 334 ; Ford / New Holland - TRACTOR - 333 ; Ford / New Holland - TRACTOR - 2910 ; Ford / New Holland - TRACTOR - 2810 ; Ford / New Holland - TRACTOR - 2610V ; Ford / New Holland - TRACTOR - 2610 ; Ford / New Holland - TRACTOR - 2600V ; Ford / New Holland - TRACTOR - 2600R ; Ford / New Holland - TRACTOR - 2600N ; Ford / New Holland - TRACTOR - 2600 ; Ford / New Holland - TRACTOR - 234 ; Ford / New Holland - TRACTOR - 233 ; Ford / New Holland - TRACTOR - 2310 ; Ford / New Holland - TRACTOR - 231 ; Ford / New Holland - TRACTOR - 2300 ; Ford / New Holland - TRACTOR - 2150 ; Ford / New Holland - TRACTOR - 2131 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2120 ; Ford / New Holland - TRACTOR - 2111 ; Ford / New Holland - TRACTOR - 2110 ; Ford / New Holland - TRACTOR - 2100 ; Ford / New Holland - TRACTOR - 2031 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - TRACTOR - 2000 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3550 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 3500 ; Ford / New Holland - INDUSTRIAL/CONSTRUCTION - 2130 ; Tapered Roller Bearing - Tapered Cup
Description
Cup, Tapered Bearing, Outside Diameter: 4.437", Radius: .13", Width: .750"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cone, Tapered Roller Bearing 4" x4" x1" (A-JLM506849-P)
- A & I PRODUCTS Hub W/ Cups 8" x8" x6" (A-98A670)
- A & I PRODUCTS SPRING 1" x1" x1" (A-121C22)
- A & I PRODUCTS Bearing, Ball; Special Cylindrical, Round Bore 2" x2" x1" (A-204KRD4-I)
- KOBELCO TUBE, KOBELCO OEM PH30H01017P1 (PH30H01017P1)
- KOBELCO BLOCK, KOBELCO OEM YN64H01336P1 (YN64H01336P1)
- KOBELCO SHAFT, KOBELCO OEM YN64D01136P1 (YN64D01136P1)
- KOBELCO SEAL, KOBELCO OEM 2438U1171S14 (2438U1171S14)
- A & I PRODUCTS Auxiliary Power Cord 8" x6" x1" (A-RE67013)
- A & I PRODUCTS Seat, Lawn & Garden, UTV, Tractor, Black Vinyl 27.5" x18.5" x14" (A-LGT100BL)
- A & I PRODUCTS Bulb, LED, 1000 Lumens, Replaces Bulb No H3 3 x1 x1 (A-9703399-LED)
- CRAFTSMAN 42" Snow Blade (CMX-GZ-BF-71-24441)
- MYTEE PRODUCTS 13in x 6.2in Quick Attach Bucket Ears Compatible w/ Kubota Excavator Set of 2 (BEA-KT-KX040)
- A & I PRODUCTS Seal, Rear 21" x12" x2" (A-1999976C1)
- KOMATSU SERVICE KIT, KOMATSU OEM 42C-62-05210 (42C-62-05210)