Zoro Homepage

Disc, Hand Brake 7" x7" x0.5"

  • Mfr # A-3790493M1

  • Zoro # G101415267


product price: $32.59
/ea

Key Features

Thickness
.145"
Outside Diameter
6.490"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3790493M1
Zoro #
G101415267
UPC #
-
Country of Origin
Israel

Dimensions

Thickness
.145"
Outside Diameter
6.490"

Description

Disc, Hand Brake, Outside Diameter: 6.490", Spline: 24, Thickness: .145"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.