Zoro Homepage

Drawbar, Straight 60" x3" x1.5"

  • Mfr # A-142616C2

  • Zoro # G302458445


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.500"
Width
3.00"
For Use With (Systems)
Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-142616C2
Zoro #
G302458445
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.500"
Width
3.00"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5488 ; Case-IH - TRACTOR - 5288

Description

Drawbar, Straight, Long: 60.500", Thickness: 1.500", Width: 3.00"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.