Driveline; W/ 1 3/8" 21 Spline QD Yokes 58" x6" x6"

  • Mfr # A-BP612100202

  • Zoro # G302466693


product price:  $1,025.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-BP612100202
Zoro #
G302466693
UPC #
-
Country of Origin
Italy

Description

Driveline; W/ 1 3/8" 21 Spline QD Yokes, : 100 Series., C to C Max: 1880 MM/ 74", C to C Min: 1210 MM/ 48", Category: 4 HD (100HP), Implement: 1 3/8" - 21, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: Bondioli Part No: BP612100202, Series: 100, Size: 6, Total Collapsed Length: 1440MM/ 57", Tractor: 1 3/8" - 21, Web Notes: C-to-C Length: 74" (1880 mm), Total collapsed length: 57" (1440 mm). Tractor end: 1-3/8" 21 Spline,, Web Notes: Implement end: 1-3/8" 21 Spline. Replaces Bondioli & Pavesi No. 612100202. Fits Bondioli & Pavesi, Web Notes: New Complete Driveline with spline end yokes, size 6. Minimum C-to C Length: 48" (1210 mm), Maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.