Driveline; W/ 1 3/8" 6 Spline QD Yokes 37" x6" x6"

  • Mfr # A-CS12911

  • Zoro # G902464426


product price:  $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-CS12911
Zoro #
G902464426
UPC #
67195871978
Country of Origin
China

Description

Driveline; W/ 1 3/8" 6 Spline QD Yokes, : Size 1. , C to C Max: 1080 mm/ 43", C to C Min: 740 mm/ 29", Category: 1 (16HP), Implement: 1 3/8" -6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 1, Total Collapsed Length: 890 mm/ 35", Tractor: 1 3/8" -6, Web Notes: implement ends are 1-3/8" 6 splines. Driveline rated as category 1 (16 hp). Fits Bondioli & Pavesi, Web Notes: (740 mm), maximum C-to-C length is 43" (1080mm), total collapsed length is 35" (890 mm). Tractor and, Web Notes: 100 Series Driveline with Quick Disconnect Yokes (1-3/8" 6 Spline). Driveline minimum C-to-C is 29"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.