Driveline; W/ 1 3/8" 6 Spline QD Yokes 58.5" x8" x8"

  • Mfr # A-W250012100101-A

  • Zoro # G102467067


product price:  $706.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W250012100101-A
Zoro #
G102467067
UPC #
-
Country of Origin
United States

Description

Driveline; W/ 1 3/8" 6 Spline QD Yokes, : W series., C to C Max: 1880 MM/ 74", C to C Min: 1210 MM/ 48", Category: 6 (90HP), Implement: 1 3/8" - 6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Size: 2500, Total Collapsed Length: 1462 MM/ 58", Tractor: 1 3/8" - 6, Tube Style: B, Web Notes: Complete Driveline with splined quick disconnect yokes. Minimum C-to-C length: 48" (1210 mm);, Web Notes: Maximum C-to-C length: 74" (1880 mm); Tractor end: 1-3/8" 6 Spline. Implement end: 1-3/8" 6 Spline., Web Notes: Tube style B. Rated category 6 (90 hp). For 2500 series. Fits John Deere Flail Mowers; Walterscheid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.