Driveline; W/ 7.87" Friction Clutch 53" x8" x8"

  • Mfr # A-CS64416

  • Zoro # G301714399


product price: $366.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS64416
Zoro #
G301714399
UPC #
67195873332
Country of Origin
China

Description

Driveline; W/ 7.87" Friction Clutch, C to C Max: 1710 mm/ 67", C to C Min: 1120 mm/ 44", Category: 4 HD (64HP), Clutch Diameter: 7.87", Implement: 1 3/8" - 6 SPL. FF2 FR.CL., Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: 88611, Series: 100, Size: 6, Total Collapsed Length: 1365 mm/ 54", Tractor: 1 3/8" -6, Type: 7 ft. Lift / 3-pt. Hitch, Web Notes: The drivelines minimum C-to-C length is 44" (1120 mm), maximum length: 67" (1710 mm), and total, Web Notes: a 1-3/8" 6 spline FF2 7.87" friction clutch., Web Notes: collapsed length is 54" (1365 mm). The tractor end is 1-3/8" 6 spline yoke and the implement end is, Web Notes: New 100 Series size 6 Driveline with Friction Clutch. Driveline is rated as a category 4 HD (64 hp).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.