Zoro Homepage

Filter, Air 6.2" x6.3" x13.5"

  • Mfr # A-3611132M1

  • Zoro # G801705187


product price: $53.79
/ea

Key Features

Outside Dia.
7.79"
Inside Dia.
4.05"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3611132M1
Zoro #
G801705187
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
7.79"
Inside Dia.
4.05"

Description

Filter, Air, Inside Diameter: 4.05", Outside Diameter: 7.79", Replaces: 1688094M1, 3478568M1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.