Gas Strut, Hood 18" x2" x1"

  • Mfr # A-1531489C1

  • Zoro # G901705087


product price: $23.19
/ea

Key Features

For Use With (Systems)
Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5120
Overall Length
15.748"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1531489C1
Zoro #
G901705087
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
15.748"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5120

Description

Gas Strut, Hood, Cylinder Diameter: .709", Dim E (5): Cyl. & rod end fitting both metal eyelet., Dim F (6): Force 250N, Overall Length: 15.748", Rod Diameter: .315", Stroke: 6.496"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.