Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbox, Comer (Grain Cart) 10" x11.5" x6"

  • Mfr # A-925921530

  • Zoro # G401713629


product price: $1,070.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-925921530
Zoro #
G401713629
UPC #
-
Country of Origin
Italy

Description

Gearbox, Comer (Grain Cart), : Parker Grain Carts., Horse Power: 33@ 540 RPM, Input Shaft: 1 3/8" 6 Spline, Notes 2: 3.5" bolt pattern, Notes: Replaces Codes 9.259.215.00, 9.259.215.10, and 9.259.215.20, Output Shaft: 1 3/8" 6 Spline, Ratio: 0.0423611111111111, Replaces: Comer Part No: 925921530, Web Notes: New Comer Grain Cart Gearbox. Gearbox ratio is 1.1, Input and Output shafts are 1-3/8" 6 spline., Web Notes: Rated 33hp at 540 rpm. Replaces Comer No's. 9.259.215.00, 9.259.215.10, 9.259.215.20. Fits Comer and

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.