Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing, 4 Bolt Flange (Import) 10" x10" x3"

  • Mfr # A-8H411

  • Zoro # G701702675


product price: $43.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8H411
Zoro #
G701702675
UPC #
-
Country of Origin
China

Description

Housing, 4 Bolt Flange (Import), Bore: 2.000", C to C: 5.125", Diameter: 43/64" Bolt Hole Dia., Dim A (1): Bolt Hole Center: 7.25", Notes: Used With 3.937" (100 MM) OD Bearings., Outside Diameter: 6.375", Replaces: F211, Thickness: 1.688"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.