Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing, Pillow Block (Import) 8" x4" x4"

  • Mfr # A-8H209

  • Zoro # G601705950


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8H209
Zoro #
G601705950
UPC #
-
Country of Origin
China

Description

Housing, Pillow Block (Import), Bore: N/A, C to C: 5.750", Diameter: .827", Height: 4.173", Length: 7.480", Notes: Uses With 3.346" (85 MM) OD Bearings., Replaces: PL209, Width: 2.126"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.