Implement Yoke, Splined 1 3/8" - 6 Spline w/ 8mm Pin Hole 2" x3" x3"

  • Mfr # A-W041299

  • Zoro # G002467051


product price: $97.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W041299
Zoro #
G002467051
UPC #
-
Country of Origin
Germany

Description

Implement Yoke, Splined 1 3/8" - 6 Spline w/ 8mm Pin Hole, : W041299. Fits Walterscheid W Series., Replaces: Walterscheid Part No: W041299, Size: 1 3/8" - 6 spline x 8mm pin hole, Web Notes: New Implement Yoke (6 Lobe Style), 1-3/8" - 6 Spline with 8 mm Pin Hole. Replaces Walterscheid No.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.