Zoro Homepage

Micro-Rib V-Belt (18.0") 8" x4" x1"

  • Mfr # A-180J4

  • Zoro # G801279145


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Thickness
0.16"
Length
18"
Color
Black
Width
4 Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180J4
Zoro #
G801279145
UPC #
67195854770
Country of Origin
India

Dimensions

Thickness
0.16"
Length
18"
Width
4 Rib
Pitch Length
18.0"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib
Number Of Ribs
4

Description

Micro-Rib V-Belt (18.0"), Color: Black, Length: 18", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 4PJ457, Notes: 4 Rib X 18" J Micro Rib Polyester Cord, Number Of Ribs: 4, Pitch Length: 18.0", Thickness: 0.16", Type: J Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.