Zoro Homepage

Micro-Rib V-Belt (32.7") 14.5" x3.5" x0.5"

  • Mfr # A-327K4

  • Zoro # G601278546


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Outside Length
33.45"
Thickness
0.18
Length
32.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-327K4
Zoro #
G601278546
UPC #
67195857428
Country of Origin
India

Dimensions

Outside Length
33.45"
Thickness
0.18
Length
32.7
Width
4 Rib
Pitch Length
32.7"

Details

Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Number Of Ribs
4

Description

Micro-Rib V-Belt (32.7"), Color: Black, Length: 32.7, Material: Polyester Cord, Metric Code: 4PK0830, Notes: 4 Rib X 32.7 K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 33.45", Pitch Length: 32.7", Thickness: 0.18, Type: K Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.