Zoro Homepage

Micro-Rib V-Belt (33.3") 15" x3.5" x0.5"

  • Mfr # A-333K4

  • Zoro # G601279048


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Thickness
0.18"
Belt Type
K Micro Rib
Outside Length
33.93"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
33.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-333K4
Zoro #
G601279048
UPC #
67195857438
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
33.93"
Length
33.3"
Width
4 Rib
Pitch Length
33.3"

Details

Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Number Of Ribs
4

Description

Micro-Rib V-Belt (33.3"), Color: Black, Length: 33.3", Material: Polyester Cord, Metric Code: 4PK0845, Notes: 4 Rib X 33.3" K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 33.93", Pitch Length: 33.3", Thickness: 0.18", Type: K Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.