Zoro Homepage

Micro-Rib V-Belt (45") 22.5" x2" x1"

  • Mfr # A-450K14

  • Zoro # G601277136


product price: $24.49
/ea

Key Features

Outside Length
45.63"
Thickness
0.18
Color
Black
Length
45
Width
14 Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-450K14
Zoro #
G601277136
UPC #
67195857509
Country of Origin
India

Dimensions

Outside Length
45.63"
Thickness
0.18
Length
45
Width
14 Rib
Pitch Length
45"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
14

Description

Micro-Rib V-Belt (45"), Color: Black, Length: 45, Material: Polyester Cord, Metric Code: 14PK1143, Notes: 14 Rib X 45 K Micro Rib Polyester Cord, Number Of Ribs: 14, Outside Length: 45.63", Pitch Length: 45", Thickness: 0.18, Type: K Micro Rib, Width: 14 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.