13 x 5-6 in Lawn Mower Tire Assembly, 4 Ply, Dark Gray, 2 PK
- Mfr # A6325720240204135006
- Zoro # G816020985
Key Features
Specifications
Details
- MFR #
- A6325720240204135006
- Zoro #
- G816020985
- UPC #
- 632726144258
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire Assembly
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Dark Gray
- Aspect Ratio
- 6.50 IN
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- 0 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.118 MM
- Wheel Width
- 4-1/2 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Description
Presenting our premium Set of 2 Grasshopper Pneumatic 13x5.00-6 Tan Assemblies, designed as a dependable replacement for 603295. Tire Specifications: Size: 13x5.00-6, Tubeless Ribbed for optimal performance, Outer Diameter: 12.7 inches, Section Width: 4.84 inches, Maximum Load Capacity: 440 lbs., Recommended Pressure: 40 PSI, Constructed with 4 Ply for durability. Wheel Specifications: Size: 6x3.25 inches, Color: Grasshopper Tan, Hub Length: 3.73 inches, Equipped with 0.629in Precision Ball Bearings for smooth operation. Each set includes two assemblies, providing you with a complete solution. Elevate your equipment confidently with our Grasshopper Pneumatic Assemblies.
- Tubeless Ribbed for optimal performance
- Constructed with 4 Ply for durability
- Powder Coated
- 10 MPH @ 40 PSI
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.