O-Ring; .796" ID X 1.074" OD X .139" Thickness, Durometer 70 3" x5" x1"
Mfr # A-R505452
Zoro # G201292591
product price:Â $1.59
/ea
Sold in multiples of 5 for $7.95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-R505452
Zoro #
G201292591
UPC #
-
Country of Origin
United States
Description
O-Ring; .796" ID X 1.074" OD X .139" Thickness, Durometer 70, Heading: O-Ring Has Many Applications. Check Size For Ordering., Inside Diameter: .796", Material: H4P, Notes 2: Standard Number Code: A, Notes 3: Durometer: 70, Notes: Standard Number Size: 211, Outside Diameter: 1.074", Thickness: .139"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.