Zoro Homepage

onput Shaft, Transmission 4.4" x4.8" x14.3"

  • Mfr # A-303381455

  • Zoro # G101711048


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Length
12.503"
For Use With (Systems)
White/ Oliver/ Mpl Moline - TRACTOR - 2-88 ; White/ Oliver/ Mpl Moline - TRACTOR - 2-85 ; White/ Oliver/ Mpl Moline - TRACTOR - 2255 ; White/ Oliver/ Mpl Moline - TRACTOR - 2-110 ; White/ Oliver/ Mpl Moline - TRACTOR - 2-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-303381455
Zoro #
G101711048
UPC #
-
Country of Origin
United States

Dimensions

Length
12.503"

Details

For Use With (Systems)
White/ Oliver/ Mpl Moline - TRACTOR - 2-88 ; White/ Oliver/ Mpl Moline - TRACTOR - 2-85 ; White/ Oliver/ Mpl Moline - TRACTOR - 2255 ; White/ Oliver/ Mpl Moline - TRACTOR - 2-110 ; White/ Oliver/ Mpl Moline - TRACTOR - 2-105

Description

onput Shaft, Transmission, Length: 12.503", Replaces: 303088383, Spline Count: 30 & 18 Spline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.