Zoro Homepage

Outer Drive Tube 59" x2" x2"

  • Mfr # A-BP122461500

  • Zoro # G101703548


product price: $262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP122461500
Zoro #
G101703548
UPC #
-
Country of Origin
Italy

Description

Outer Drive Tube, : CV., Replaces: Bondioli Part No: BP122461500, Size: (A) 53.9mm x (B) 3.00mm, length 1500mm, Web Notes: Replaces: Bondioli & Pavesi No. BP122461500. Fits Bondioli & Pavesi SFT 80 EL CV Series: Size S6, Web Notes: Standard 4 Lobe Outer Drive Tube. O.D.: 53.90 mm, Wall Thickness: 3.00 mm. Length: 1500 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.