Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Tube, CV Free Rotation 59" x2" x2"

  • Mfr # A-BP2255T1055R

  • Zoro # G001703020


product price: $331.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP2255T1055R
Zoro #
G001703020
UPC #
-
Country of Origin
Italy

Description

Outer Tube, CV Free Rotation, Length: 1055 cm, Outside Diameter: 58.50 mm, Replaces: Bondioli Part No: BP2255T1055R, Size: (A) 58.50mm x (B) 3.4mm, length 1500 mm, Wall Thickness: 3.35 mm, Web Notes: Constant Velocity Free Rotation Outer Profile Tube. Fits Bondioli & Pavesi SFT 80 EL CV Free Rotate, Web Notes: Series: Size S6 CV.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.