Zoro Homepage

Pin, Lift Link 3" x5" x2"

  • Mfr # A-67950-77420

  • Zoro # G702458212


product price: $8.49
/ea

Key Features

Overall Length
3.59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-67950-77420
Zoro #
G702458212
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.59"

Description

Pin, Lift Link, Inside Hole Diameter: .438", Overall Length: 3.59", Pin Diameter: .75", Thread Length: .88", Thread Size: M12 (.4724) X 1.25 RH Thread, Useable Length: 2.39"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.