Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Pin Clutch 3" x5" x1"

  • Mfr # A-W353629

  • Zoro # G601714617


product price: $432.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W353629
Zoro #
G601714617
UPC #
-
Country of Origin
Germany

Description

Radial Pin Clutch, : end. Clutch assembly is rated at 6,195 in/lbs. Replaces Walterscheid No. W353629., Clutch Type: K33B, Descriptions: Complete clutch 6195inlbs, Replaces: Walterscheid Part No: W353629, Series Or Size: 2200- 1 3/8"-6 spline QD, Size: 1 3/8" - 6 QD K33B 6195 in.lbs, Web Notes: New 2200 Series Walterscheid K33B Shear Bolt Clutch. 1-3/8Þ 6 spline clutch with quick disconnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.