Zoro Homepage

Radiator 44.7" x26.2" x11.2"

  • Mfr # A-AR61884

  • Zoro # G501366756


product price: $1,159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR61884
Zoro #
G501366756
UPC #
67195868066
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 21.750" Wide, Dim B (2): 29.000" High, Dim C (3): 5 Rows of Tubes, Dim D (4): 11 Fins per Inch, Replaces: AR61890, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: 21.75" wide. This radiator fits the John Deere Tractor 4630 with Air Conditioning (SN<10646)., Web Notes: (NOTE: replaces AR61890), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. The radiator has 11 fins per inch and 5 rows of tubes. It is 29" tall and the core size is

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.