Scabbard For Hand Saw, Hard Chrome Plated Metal 16 in L Blade, Leather Grip, 22-1/2 in Tool L
- Mfr # HS-16SL
- Zoro # G2642954
product price:Â
$
50.99
/ea
Key Features
Blade Length
16 in
Overall Length
22-1/2 in
Blade Material
Hard Chrome Plated Metal
Grip Material
Leather
Material
Hard Chrome Plated Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS-16SL
- Zoro #
- G2642954
- UPC #
- 815963011525
- Country of Origin
- United States
Dimensions
- Blade Length
- 16 in
- Overall Length
- 22-1/2 in
- Tool Height
- 22 in
- Tool Width
- 6 in
- Overall Height
- 22 in
- Overall Width
- 6 in
- Wire Rope Length
- 22 1/2 in
- Length
- 22 1/2 in
- Fits Chest Size
- Crafted From Natural-Looking Leather to Help Resist Water, Mold, and Rot
Description
Leather Scabbard, Accessory Type Leather Scabbard, Compatible with Brand Jameson, Compatible with Grainger Part Number 5KRF3, Compatible with Manufacturer Model Number HS-16TE-O, Features Crafted From Natural-Looking Leather to Help Resist Water, Mold, and Rot, For Use With Saw Blades, Material Hard Chrome Plated Metal, Overall Height 22 in, Overall Length 22 1/2 in, Overall Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.