Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator, w/o A/C 32" x24" x10.5"

  • Mfr # A-K307602

  • Zoro # G901367056


product price: $549.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-K307602
Zoro #
G901367056
UPC #
67195868142
Country of Origin
Ireland

Description

Radiator, w/o A/C, Dim A (1): Core Size: 18.25" Wide, Dim B (2): 19.375" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 7 Fins per Inch, Web Notes: It is 19.375" tall and the core size is 18.25" wide. This radiator fits the Case-IH Tractor 1494., Web Notes: quality inspection, and is 100% leak tested. The radiator has 7 fins per inch and 3 rows of tubes., Web Notes: Our new radiator without air conditioning is designed and built to precise dimensional, Web Notes: specifications to ensure an exact fit. Each radiator has a stamped brass tank, undergoes a rigorous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.