Shop ANTEGO
See all product information
Create Account
18 x 9.5-8 in Lawn Mower Tire & Wheel, 4 Ply, Matte Black, 2 PK
- Mfr # A870003100304189508
- Zoro # G816020718
product price:Â
$
120.99
/pk of 2, $60.50/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Ply
4
Hub Material
Alloy Steel
Wheel Diameter
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A870003100304189508
- Zoro #
- G816020718
- UPC #
- 810173182058
- Country of Origin
- China
Dimensions
- Tire Size
- 18 x 9.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 18 in
- Wheel Width
- 7 in
- Tread Depth
- 0.34 IN
- Overall Length
- 18 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Matte Black
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- -0.079 in
- Aspect Ratio
- 60.0 MM
- For Use With
- Golf Carts, Lawn Mowers
Description
Matte Black Wheels with 18x9.50-8 4 Ply Turf Tires for Golf and Lawn and Garden Equipment Set of 2
- 4 Ply, Tubeless, Non-directional
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.