Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Front Wheel 18" x18" x6.5"

  • Mfr # A-5102670

  • Zoro # G701709698


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Diameter
16"
Width
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5102670
Zoro #
G701709698
UPC #
-
Country of Origin
Turkey

Dimensions

Diameter
16"
Width
5.5"

Description

Rim, Front Wheel, Dim A (1): Used w/ 750 x 16 Tire, Replaces: 30-3030814, Bolt Circle: 6", Bolt Diameter: .60" Holes (15mm), Diameter: 16", Lugs: 6, Pilot Hole: 4.5", Width: 5.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.