Rim, Rear Wheel 12" x 28" 6 Loop 30" x30" x13.5"

  • Mfr # A-RW12286

  • Zoro # G801710242


product price: $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-RW12286
Zoro #
G801710242
UPC #
-
Country of Origin
Turkey

Description

Rim, Rear Wheel 12" x 28" 6 Loop, Notes: For 13.6 X 28 Tire, C to C Of Lugs Across Rim: 24", Diameter: 28.000", Lugs: 6, Type: 6 Loop, Width: 12.000", Replaces: D9NN1050EA, D9NN1050FA, 363988R92, AL15368, C7NN1050N, D0NN1050A, D4NN1050B, D4NN1050E, D5NN1050A,, Replaces: G45710, T21743

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.