Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal 3" x3" x1"

  • Mfr # A-473228-I

  • Zoro # G301709647


product price: $9.69
/ea

Key Features

Type
CRWA1
Width
.312"
Outside Diameter
2.506"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-473228-I
Zoro #
G301709647
UPC #
-
Country of Origin
United States

Dimensions

Width
.312"
Outside Diameter
2.506"

Details

Type
CRWA1

Description

Seal, Bore: 2.502", Outside Diameter: 2.506", Shaft Size: 1.500", Type: CRWA1, Width: .312"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.