Zoro Homepage

Seal, PTO Rear 4" x4" x0.5"

  • Mfr # A-358812R91

  • Zoro # G701713046


product price: $11.29
/ea

Key Features

Outside Diameter
2.220"
Inside Diameter
1.306"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-358812R91
Zoro #
G701713046
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.220"
Inside Diameter
1.306"

Description

Seal, PTO Rear, Inside Diameter: 1.306", Outside Diameter: 2.220", Notes: For Transmission Driven PTO., Replaces: 50702D, 372394R91, S90957, 708107R91, 45702D, 358772R91

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.