Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, PTO Rear 4" x6" x0.5"

  • Mfr # A-364477R91

  • Zoro # G501713253


product price: $8.79
/ea

Key Features

Inside Diameter
1.306"
Outside Diameter
2.380"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-364477R91
Zoro #
G501713253
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.306"
Outside Diameter
2.380"

Description

Seal, PTO Rear, Inside Diameter: 1.306", Outside Diameter: 2.380", Notes: For Independent PTO., Replaces: 359204R1, 364472R91, 360436R91, 359448R91

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.