Zoro Homepage

Sealed Beam, LED; Flood 0" x0" x0"

  • Mfr # A-WL353

  • Zoro # G101710409


product price: $83.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL353
Zoro #
G101710409
UPC #
67195873311
Country of Origin
China

Description

Sealed Beam, LED; Flood, Body Material: Die Cast Aluminum, Body Size: Width 4.8" (12.3 CM) X Height 3.0" (7.7 CM) X Depth 2.1" (5.3 CM), Body: Rectangle, Color Temperature: 6000K, Diode: (8) 5 Watt Cree Diodes, Draw: 3.33 Amps @ 12 Volts & 1.66 Amps @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 2000, Lumens Raw: 3000, Notes 2: Holland Skid Steers, Notes 2: Direct fit replacement LED light for the LH or RH front top of cab or rear work/reverse light on New, Notes 3: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Direct fit replacement LED light for the LH or RH rear work/reverse light on Bobcat Skid Steers, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.