Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft, PTO (540 RPM) 42" x2" x2"

  • Mfr # A-L39949

  • Zoro # G901714294


product price: $672.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-L39949
Zoro #
G901714294
UPC #
-
Country of Origin
United States

Description

Shaft, PTO (540 RPM), Notes: This is the heavy duty shaft that uses Timken type bearings. Not ball bearing type. If replacing the, Notes: shaft that uses ball bearings, the shaft used is L38803 (Currently not available from A&I)., Spline: 6, Length: 40.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.