Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Sleeve (w/ Grease Reservoir) 8" x2" x2"

  • Mfr # A-502-3500

  • Zoro # G201712976


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-502-3500
Zoro #
G201712976
UPC #
-
Country of Origin
United States

Dimensions

Length
8"

Description

Slip Sleeve (w/ Grease Reservoir), Dim A (1): 1 5/16" x 20 Spline, Fits Tube: 2" / .083 Wall or 2 1/8" / .120 Wall, Length: 8", Notes 3: Original Weasler part., Web Notes: Splined slip sleeve with grease groove. Slip sleeve is 8" long with 20, 1-5/16" splines. Fits 2", Web Notes: tubing .083 wall or 2-1/8" / .120" wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.