Zoro Homepage

Support Casting 16.5" x10.5" x4.5"

  • Mfr # A-383385R3

  • Zoro # G901883273


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Height
10.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-383385R3
Zoro #
G901883273
UPC #
-
Country of Origin
United States

Dimensions

Height
10.250"

Description

Support Casting, Dim A (1): For 1 piece drawbar., Dim C (3): plate 1" x 3.5" x 16.5", Height: 10.250", Replaces: 72392C1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.