Weatherstrip, Door Seal 13" x14" x3"

  • Mfr # A-79011812

  • Zoro # G701709704


product price:  $62.99
/ea

Key Features

Length
250" (20')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-79011812
Zoro #
G701709704
UPC #
-
Country of Origin
China

Dimensions

Length
250" (20')

Description

Weatherstrip, Door Seal, Length: 250" (20')

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.