Wedge Banded V-Belt (1" X 170") 48" x48" x12"

  • Mfr # A-8V1700/12

  • Zoro # G901270653


product price:  $2,109.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-8V1700/12
Zoro #
G901270653
UPC #
67195855804
Country of Origin
India

Description

Wedge Banded V-Belt (1" X 170"), Color: Black, Depth W/O Band: 7/8", Material: Polyester Cord, OC Length: 1" X 170", Type: 8V Banded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.