WHEEL-DECK, 7X1.5, DIAMOND, STEEL, WHITE 1.8" x7" x7"

  • Mfr # A-B1SB276

  • Zoro # G302459770


product price: $18.39
/ea

Key Features

Tire Size
7x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SB276
Zoro #
G302459770
UPC #
80971107480
Country of Origin
United States

Dimensions

Tire Size
7x1.5

Details

Item
Lawn Mower Wheel Deck

Description

WHEEL-DECK, 7X1.5, DIAMOND, STEEL, WHITE, Center Hole: 1/2", Hub: 1-3/8", Offset Hub Type, Tread Pattern: Diamond, Bearing Type: Ball, Style: Universal Steel Deck Wheel, Wheel Color: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.