WHEEL-STUD, 4.1X3.5X4, STEEL-WHITE 10.45" x10.4" x4.25"

  • Mfr # A-B1SB340

  • Zoro # G702461267


product price: $62.49
/ea

Key Features

Tire Size
4.1x3.5x4
Tread
Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SB340
Zoro #
G702461267
UPC #
80971107794
Country of Origin
United States

Dimensions

Tire Size
4.1x3.5x4

Details

Item
Lawn Mower Wheel
Tread
Stud

Description

WHEEL-STUD, 4.1X3.5X4, STEEL-WHITE, Center Hole: 3/4", Hub: 3-1/4", Offset Hub Type, Tread Pattern: Stud, Bearing Type: Sealed Ball, Style: Caster Wheel, Wheel Color: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.