Zoro Homepage

Work Lamp, LED, Flood, Oval 0" x0" x0"

  • Mfr # A-WL1245

  • Zoro # G201542801


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL1245
Zoro #
G201542801
UPC #
67195872997
Country of Origin
China

Description

Work Lamp, LED, Flood, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Diode: (4) 10 Watt Cree Diodes, Draw: 3.3 Amps @ 12 Volts & 1.6 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 3300, Lumens Raw: 4000, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Replacement For The Left Hand And Right Hand Work Light On Top Of The Cab, Front Or Rear, Replaces: RE567623, RE219708, AL205375, AL202743, AL202742, AL175529, AL175528, AL174341, AL150478, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.