Zoro Homepage

Work Lamp, LED, Trapezoid, Oval 0" x0" x0"

  • Mfr # A-WL1525

  • Zoro # G501542884


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL1525
Zoro #
G501542884
UPC #
67195874943
Country of Origin
China

Description

Work Lamp, LED, Trapezoid, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: 4.27" (10.8cm) Width X 4.66" (11.8cm) Height X 3.88" (9.9cm) Depth, Diode: (4) 10 Watt Cree Diodes, Draw: 3.3 Amps @ 12 Volts & 1.6 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Trapezoid, Lumens Effective: 3300, Lumens Raw: 4000, Notes 2: Includes (1) Harness, Adapter, 6", Deutsch style DT06-2S+Superseal light female connector and bare, Notes 2: wire machine splice ends which makes it very universal for many applications, Notes 3: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Deutsch style DT06-2S+Superseal light connector with male pins, Plug: Deutsch, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.