Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5020-0296
Zoro #
G0353339
UPC #
620606833422
Country of Origin
Canada
Dimensions
Height
13 1/4 in
Width
17 1/2 in
Bottle Size
16 oz, 32 oz
Depth
3 7/8 in
Housing Height
13 1/4 in
Housing Sz (H x W x D)
13 1/4 in x 17 1/2 in x 3 7/8 in
Housing Width
17 1/2 in
Housing Depth
3 7/8 in
Details
Item
Single Use Eyewash Station
Color
Green
Includes
(2) 16 oz Eyewash Bottles, (2) 32 oz Eyewash Bottles
Shelf Life
4.5 yr
Housing Included
Yes
Brands
A-MED
Description
Single Use Eyewash Station, Bottle Size 16 oz, 32 oz, Housing Depth 3 7/8 in, Housing Height 13 1/4 in, Housing Width 17 1/2 in, Includes (2) 16 oz Eyewash Bottles, (2) 32 oz Eyewash Bottles, Shelf Life 4.5 yr, Color Green, Housing Included Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.